Countersink, 60 Deg, 1 In

KEO| Zoro #: G1367432| Mfr #: 53505

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Included Angle (Deg.): 60
Shank Length (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367432 Mfr #: 53505
Number of Pieces: 1Included Angle (Deg.): 60
Shank Length (In.): 1-1/2Cutting Capacity (In.): 19/64 to 27/32
Item: CountersinkApplication: For Aluminum, Non-Metallics And Plastics
Overall Length (In.): 3Number of Flutes: 0
Type: Single EndedShank Dia. (In.): 3/8
Body Dia. (In.): 1Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 60, Cutting Capacity (In.) 19/64 to 27/32, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 3/8, Shank Length (In.) 1-1/2, Overall Length (In.) 3, Cobalt, - Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews