Countersink, 60 Deg, 1/2, Co

KEO| Zoro #: G1281716| Mfr #: 53502

$18.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2
Type: Single Ended
Shank Length (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281716 Mfr #: 53502
Overall Length (In.): 2Type: Single Ended
Shank Length (In.): 1-1/8Shank Dia. (In.): 5/16
Application: For Aluminum, Non-Metallics And PlasticsBody Dia. (In.): 1/2
Included Angle (Deg.): 60Cutting Capacity (In.): 11/64 to 29/64
Number of Flutes: 0Item: Countersink
Number of Pieces: 1Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 60, Cutting Capacity (In.) 11/64 to 29/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 5/16, Shank Length (In.) 1-1/8, Overall Length (In.) 2, Cobalt, - Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews