Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Countersink, 4 Fl, 60 Deg, 3/4, TiN

  • Zoro #: G0513502
  • Mfr #: 55252-TiN

$74.80

  • Item: Countersink
  • Shank Dia.: 1/2"
  • Shank Length (In.): 2-1/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55252-TIN Specifications

  • Zoro #: G0513502
  • Mfr #: 55252-TiN
Item: Countersink Shank Dia.: 1/2"
Shank Length (In.): 2-1/4 Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application ISO Code: P Type: Single Ended
Shank Dia. (In.): 1/2 Body Dia.: 3/4"
Primary Material Application: General Purpose Body Dia. (In.): 3/4
Number of Flutes: 4 Countersink Angle: 60 Degrees
Material - Machining: Cobalt Overall Length: 4-1/8"
Material: Cobalt Included Angle: 60 Degrees
Finish: Tin Finish - Machining: TiN
Shank Length: 2-1/4" Measurement System: Fractional Inch
Overall Length (In.): 4-1/8 Number of Pieces: 1
Included Angle (Deg.): 60 Standards: ISO 9001:2008
Pilot Guide: No Size - Decimal: 5/8" - 0.6250
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 60 Degrees , 3/4 In., Cobalt, TiN

Reviews of Keo #55252-TIN