Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN
  • Zoro #: G0299853
  • Mfr #: 55504-TiN
$14.46
  • Overall Length (In.): 1-3/4
  • Item: Countersink
  • Number of Pieces: 1
See full product details
Orders over $50 ship free.

Keo #55504-TIN Specifications

  • Zoro #: G0299853
  • Mfr #: 55504-TiN
Overall Length (In.): 1-3/4 Item: Countersink
Number of Pieces: 1 Type: Single Ended
Measurement System: Fractional Inch Shank Length: 7/8"
Finish - Machining: TiN Material: Cobalt
Primary Material Application ISO Code: P Countersink Angle: 60 Degrees
Finish: Tin Included Angle: 60 Degrees
Number of Flutes: 6 Body Dia. (In.): 3/8
Material - Machining: Cobalt Body Dia.: 3/8"
Shank Dia. (In.): 1/4 Shank Length (In.): 7/8
Shank Dia.: 1/4" Primary Material Application: General Purpose
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Included Angle (Deg.): 60
Overall Length: 1-3/4" Size - Decimal: 3/8" - 0.3750
Pilot Guide: No Standards: ISO 9001:2008
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 60 Degrees , 3/8 In., Cobalt, TiN

Reviews of Keo #55504-TIN