Countersink, 60 Deg, 5/16

KEO| Zoro #: G0811596| Mfr #: 53500

$14.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Pieces: 1
Included Angle (Deg.): 60
Shank Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0811596 Mfr #: 53500
Number of Pieces: 1Included Angle (Deg.): 60
Shank Length (In.): 1-1/4Cutting Capacity (In.): 7/64 to 9/32
Item: CountersinkApplication: For Aluminum, Non-Metallics And Plastics
Overall Length (In.): 1-7/8Number of Flutes: 0
Type: Single EndedShank Dia. (In.): 1/4
Body Dia. (In.): 5/16Material: Cobalt Steel
Country of Origin (subject to change): United States

Product Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 60, Cutting Capacity (In.) 7/64 to 9/32, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/16, Shank Dia. (In.) 1/4, Shank Length (In.) 1-1/4, Overall Length (In.) 1-7/8, Cobalt, - Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Product Reviews