Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4 x 82 deg Three Flute Carbide Countersink

  • Zoro #: G0501724
  • Mfr #: 55752-TiALN

$24.09

  • Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.): 1/4
  • Finish - Machining: TiAlN
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55752-TIALN Specifications

  • Zoro #: G0501724
  • Mfr #: 55752-TiALN
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Body Dia. (In.): 1/4
Finish - Machining: TiAlN Included Angle (Deg.): 82
Number of Flutes: 3 Body Dia.: 1/4"
Primary Material Application: General Purpose Shank Dia. (In.): 1/4
Material: Carbide Measurement System: Fractional Inch
Finish: TiAlN Overall Length: 1-1/2"
Type: Single Ended Number of Pieces: 1
Countersink Angle: 82 Degrees Included Angle: 82 Degrees
Material - Machining: Carbide Shank Dia.: 1/4"
Primary Material Application ISO Code: P Item: Countersink
Overall Length (In.): 1-1/2 Size - Decimal: 1/4" - 0.2500
Pilot Guide: No Standards: ISO 9001:2008
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 82 Degrees , 1/4 In., Carbide, TiAlN

Reviews of Keo #55752-TIALN