Countersink, 90 Deg, 1 In

KEO| Zoro #: G1405774| Mfr #: 53525

$44.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Application: For Aluminum, Non-Metallics And Plastics
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405774 Mfr #: 53525
Number of Pieces: 1Application: For Aluminum, Non-Metallics And Plastics
Finish: UncoatedShank Length (In.): 1-1/2
Cutting Capacity (In.): 19/64 to 59/64Item: Countersink
Included Angle (Deg.): 90Number of Flutes: 0
Type: Single EndedShank Dia. (In.): 3/8
Body Dia. (In.): 1Overall Length (In.): 3
Material: Cobalt SteelCountry of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 90, Cutting Capacity (In.) 19/64 to 59/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 3/8, Shank Length (In.) 1-1/2, Overall Length (In.) 3, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews