Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated

  • Zoro #: G3028155
  • Mfr #: 55045

$14.32

  • Body Dia.: 1/2"
  • Body Dia. (In.): 1/2
  • Included Angle: 90 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Keo #55045 Specifications

  • Zoro #: G3028155
  • Mfr #: 55045
Body Dia.: 1/2" Body Dia. (In.): 1/2
Included Angle: 90 Degrees Material: High Speed Steel
Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority Number of Pieces: 1
Finish - Machining: Bright (Uncoated) Shank Length: 1"
Primary Material Application ISO Code: K, M, N, S1 Material - Machining: High Speed Steel
Included Angle (Deg.): 90 Type: Single Ended
Countersink Angle: 90 Degrees Shank Dia.: 1/4"
Shank Dia. (In.): 1/4 Primary Material Application: General Purpose
Shank Length (In.): 1/2 Measurement System: Fractional Inch
Number of Flutes: 6 Finish: Bright (Uncoated)
Item: Countersink Overall Length (In.): 2
Overall Length: 2" Country of Origin (subject to change): United States

Description

Product specs for this Countersink include the following: MATERIAL: High Speed Steel, NUMBER OF FLUTES: 6, NUMBER OF PIECES: 1

Reviews of Keo #55045