Countersink, 90 Deg, 1/2, Co

KEO| Zoro #: G0649546| Mfr #: 53522

$18.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Item: Countersink
Number of Flutes: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649546 Mfr #: 53522
Finish: UncoatedItem: Countersink
Number of Flutes: 0Included Angle (Deg.): 90
Type: Single EndedOverall Length (In.): 2
Cutting Capacity (In.): 5/32 to 29/64Body Dia. (In.): 1/2
Shank Dia. (In.): 5/16Material: Cobalt Steel
Shank Length (In.): 1-1/2Number of Pieces: 1
Application: For Aluminum, Non-Metallics And PlasticsCountry of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 90, Cutting Capacity (In.) 5/32 to 29/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 5/16, Shank Length (In.) 1-1/2, Overall Length (In.) 2, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews