Countersink, 90 Deg, 3/4, Co

KEO| Zoro #: G2440006| Mfr #: 53524

$32.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Aluminum, Non-Metallics And Plastics
Body Dia. (In.): 3/4
Cutting Capacity (In.): 13/64 to 45/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440006 Mfr #: 53524
Application: For Aluminum, Non-Metallics And PlasticsBody Dia. (In.): 3/4
Cutting Capacity (In.): 13/64 to 45/64Finish: Uncoated
Item: CountersinkMaterial: Cobalt Steel
Number of Flutes: 0Number of Pieces: 1
Overall Length (In.): 2-3/4Shank Dia. (In.): 3/8
Shank Length (In.): 1-1/2Type: Single Ended
Included Angle (Deg.): 90Country of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 90, Cutting Capacity (In.) 13/64 to 45/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 3/8, Shank Length (In.) 1-1/2, Overall Length (In.) 2-3/4, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews