Countersink, 90 Deg, 3/8, Co

KEO| Zoro #: G1878344| Mfr #: 53521

$15.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Countersink
Shank Dia. (In.): 1/4
Cutting Capacity (In.): 9/64 to 11/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878344 Mfr #: 53521
Item: CountersinkShank Dia. (In.): 1/4
Cutting Capacity (In.): 9/64 to 11/32Number of Pieces: 1
Body Dia. (In.): 3/8Included Angle (Deg.): 90
Material: Cobalt SteelShank Length (In.): 1-1/2
Number of Flutes: 0Overall Length (In.): 1-7/8
Application: For Aluminum, Non-Metallics And PlasticsFinish: Uncoated
Type: Single EndedCountry of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 90, Cutting Capacity (In.) 9/64 to 11/32, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 1-1/2, Overall Length (In.) 1-7/8, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews