Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Countersink, 6 FL, 90 Deg, 5/16, Cobalt

  • Zoro #: G0516652
  • Mfr #: 55543

$12.41

  • Included Angle: 90 Degrees
  • Number of Pieces: 1
  • Shank Length: 7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55543 Specifications

  • Zoro #: G0516652
  • Mfr #: 55543
Included Angle: 90 Degrees Number of Pieces: 1
Shank Length: 7/8" Included Angle (Deg.): 90
Material: Cobalt Number of Flutes: 6
Material - Machining: Cobalt Measurement System: Fractional Inch
Overall Length: 1-3/4" Type: Single Ended
Primary Material Application ISO Code: P Body Dia. (In.): 5/16
Shank Dia. (In.): 1/4 Primary Material Application: General Purpose
Finish - Machining: Bright (Uncoated) Finish: Bright (Uncoated)
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Overall Length (In.): 1-3/4
Shank Dia.: 1/4" Shank Length (In.): 7/8
Item: Countersink Countersink Angle: 90 Degrees
Body Dia.: 5/16" Standards: ISO 9001:2008
Pilot Guide: No Size - Decimal: 5/16" - 0.3125
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 90 Degrees , 5/16 In., Cobalt, Bright (Uncoated)

Reviews of Keo #55543