Countersink, 90 Deg, 5/8, Co

KEO| Zoro #: G1943462| Mfr #: 53523

$21.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Application: For Aluminum, Non-Metallics And Plastics
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943462 Mfr #: 53523
Number of Pieces: 1Application: For Aluminum, Non-Metallics And Plastics
Finish: UncoatedPilot Dia. (In.): -1
Shank Length (In.): 1-1/2Cutting Capacity (In.): 11/64 to 37/64
Item: CountersinkIncluded Angle (Deg.): 90
Number of Flutes: 0Type: Single Ended
Shank Dia. (In.): 3/8Body Dia. (In.): 5/8
Overall Length (In.): 2-1/2Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Countersink/Deburring Tool, Single Ended, Number of Pieces -, Number of Flutes 0, Included Angle (Deg.) 90, Cutting Capacity (In.) 11/64 to 37/64, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1-1/2, Overall Length (In.) 2-1/2, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included -

Reviews