PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Countersink Set, 5 PC, 1 FL, 100 Deg, HSS

KEO| Zoro #: G0431347| Mfr #: 53020

$97.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 100Number of Flutes: 1Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431347 Mfr #: 53020
Included Angle (Deg.): 100Number of Flutes: 1
Material: High Speed SteelPilot Dia. (In.): -
Number of Pieces: 5Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Cutting Capacity (In.): -Item: Countersink Set
Finish: black oxidePilot Length (In.): -
Overall Length (In.): -Country of Origin (subject to change): United States

Description

Countersink Set, Single Ended, Number of Pieces 5, Number of Flutes 1, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews