Countersink Set, 5 PC, 3 Fl, 60 Deg, Co

KEO| Zoro #: G0795435| Mfr #: 50036

$135.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 3
Finish: Bright
Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795435 Mfr #: 50036
Number of Flutes: 3Finish: Bright
Included Angle (Deg.): 60Material: Cobalt Steel
Item: Countersink SetType: Single Ended
Number of Pieces: 5Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"Country of Origin (subject to change): United States

Description

Center Reamer Set, Single Ended, Number of Pieces 5, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews