Countersink Set, 5 PC, 3 FL, 60 Deg, HSS

KEO| Zoro #: G0403706| Mfr #: 50026

$90.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Ended
Finish: Uncoated
Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403706 Mfr #: 50026
Type: Single EndedFinish: Uncoated
Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish RequirementsSizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Included Angle (Deg.): 60Material: High Speed Steel
Number of Flutes: 3Item: Countersink Set
Number of Pieces: 5Country of Origin (subject to change): United States

Description

Center Reamer Set, Single Ended, Number of Pieces 5, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews