BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Countersink Set, 5 PC, 3 Fl, 82 Deg, Co

KEO| Zoro #: G1902065| Mfr #: 50038

$133.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: Bright
Item: Countersink Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902065 Mfr #: 50038
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Item: Countersink SetMaterial: Cobalt Steel
Number of Flutes: 3Number of Pieces: 5
Type: Single EndedIncluded Angle (Deg.): 82
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"Country of Origin (subject to change): United States

Description

Center Reamer Set, Single Ended, Number of Pieces 5, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews