WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Countersink Set, 5 PC, 3 FL, 82 Deg, HSS

KEO| Zoro #: G0602761| Mfr #: 50028

$112.26 /ea

This item ships free. DetailsStandard ground shipping
Details:
Number of Pieces: 5
Included Angle (Deg.): 82
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0602761 Mfr #: 50028
Number of Pieces: 5Included Angle (Deg.): 82
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"Material: High Speed Steel
Item: Countersink SetApplication: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Finish: UncoatedType: Single Ended
Number of Flutes: 3Country of Origin (subject to change): United States

Product Description

Center Reamer Set, Single Ended, Number of Pieces 5, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Product Reviews