SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink Set, 5 PC, 6 FL, 60 Deg, TiAlN

KEO| Zoro #: G1402974| Mfr #: 55790-TiALN

$399.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 60Number of Flutes: 6Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402974 Mfr #: 55790-TiALN
Included Angle (Deg.): 60Number of Flutes: 6
Material: CarbidePilot Dia. (In.): -
Number of Pieces: 5Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Cutting Capacity (In.): -Item: Countersink Set
Finish: TiAlNPilot Length (In.): -
Overall Length (In.): -Country of Origin (subject to change): United States

Description

Countersink Set, Single Ended, Number of Pieces 5, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews