SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5 piece set 82 deg Six Flute Carbide Countersink

KEO| Zoro #: G0530512| Mfr #: 55801

$322.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"Overall Length (In.): -Pilot Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530512 Mfr #: 55801
Sizes Included: 1/4, 3/8, 1/2, 3/4, 1"Overall Length (In.): -
Pilot Length (In.): -Included Angle (Deg.): 82
Pilot Dia. (In.): -Type: Single Ended
Number of Flutes: 6Cutting Capacity (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 5
Item: Countersink SetMaterial: Carbide
Finish: UncoatedCountry of Origin (subject to change): United States

Description

  • Carbide Countersink sets include one piece each of 3/4", 5/8", 1/2" 3/8", 1/4" body diameter with a particular included point angle.

Reviews