KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink Set, 5 PC, 6 FL, 82 Deg, TiAlN

KEO| Zoro #: G1831015| Mfr #: 55801-TiALN

$360.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: TiAlN
Type: Single Ended
Number of Flutes: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831015 Mfr #: 55801-TiALN
Finish: TiAlNType: Single Ended
Number of Flutes: 6Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material: CarbideIncluded Angle (Deg.): 82
Item: Countersink SetSizes Included: 1/4, 3/8, 1/2, 3/4, 1"
Number of Pieces: 5Country of Origin (subject to change): United States

Description

Countersink Set, Single Ended, Number of Pieces 5, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 3/8, 1/2, 3/4, 1 In.

Reviews