Countersink Set, 5 PC, 60 Deg, Co

KEO| Zoro #: G1943733| Mfr #: 53509

$116.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 0
Finish: Uncoated
Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943733 Mfr #: 53509
Number of Flutes: 0Finish: Uncoated
Included Angle (Deg.): 60Material: Cobalt Steel
Item: Countersink SetType: Single Ended
Number of Pieces: 5Application: For Aluminum, Non-Metallics And Plastics
Sizes Included: 5/16, 3/8, 1/2, 3/4, 1"Country of Origin (subject to change): United States

Description

Countersink/Deburring Set, Single Ended, Number of Pieces 5, Number of Flutes 0, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Cobalt, Uncoated Finish, For Aluminum, Non-Metallics And Plastics, Sizes Included 5/16, 3/8, 1/2, 3/4, 1 In.

Reviews