Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

100 deg 6 Flute 7 piece Countersink Set HSS

KEO| Zoro #: G2186292| Mfr #: 55078

$159.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"Overall Length (In.): -Pilot Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186292 Mfr #: 55078
Sizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"Overall Length (In.): -
Pilot Length (In.): -Included Angle (Deg.): 100
Pilot Dia. (In.): -Type: Single Ended
Number of Flutes: 6Cutting Capacity (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 7
Item: Countersink SetMaterial: High Speed Steel
Finish: black oxideCountry of Origin (subject to change): United States

Description

  • 6-Flute Countersink sets include one piece each of 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1" body diameter with a particular included point angle.

Reviews