Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

120 deg 6 Flute 7 piece Countersink Set HSS

KEO | Zoro #: G0917174 | Mfr #: 55118

$ 165.82 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Cutting Capacity (In.): -
  • Number of Flutes: 6
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0917174 Mfr #: 55118
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Cutting Capacity (In.): -
Number of Flutes: 6 Number of Pieces: 7
Type: Single Ended Pilot Length (In.): -
Sizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" Item: Countersink Set
Finish: black oxide Pilot Dia. (In.): -
Included Angle (Deg.): 120 Material: High Speed Steel
Overall Length (In.): - Country of Origin (subject to change): United States

Description

Countersink Set, Single Ended, Number of Pieces 7, Number of Flutes 6, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1 In.

Reviews