KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink Set, 7 PC, 6 FL, 82 Deg, Cobalt

KEO| Zoro #: G2126652| Mfr #: 50048

$174.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 6
Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126652 Mfr #: 50048
Finish: BrightNumber of Flutes: 6
Material: Cobalt SteelSizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"
Type: Single EndedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 7Included Angle (Deg.): 82
Item: Countersink SetCountry of Origin (subject to change): United States

Description

Countersink Set, Single Ended, Number of Pieces 7, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Shank Dia. (In.) -, Shank Length (In.) -, Overall Length (In.) -, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1 In.

Reviews