SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

82 deg 6 Flute 7 piece Countersink Set HSS

KEO| Zoro #: G0860666| Mfr #: 55038

$143.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"Included Angle (Deg.): 82Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860666 Mfr #: 55038
Sizes Included: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1"Included Angle (Deg.): 82
Type: Single EndedNumber of Flutes: 6
Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A PriorityNumber of Pieces: 7
Item: Countersink SetMaterial: High Speed Steel
Finish: UncoatedCountry of Origin (subject to change): United States

Description

  • 6-Flute Countersink sets include one piece each of 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1" body diameter with a particular included point angle.

Reviews