Drill/Countersink Bit, 60 Deg, #10, Co, BRGT

KEO| Zoro #: G1581097| Mfr #: 11042

$149.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Countersink Style: Plain
Point Dia.: 3/8"
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581097 Mfr #: 11042
Countersink Style: PlainPoint Dia.: 3/8"
Number of Flutes: 2Overall Length: 3-3/4"
Body Dia.: 1"Flute Type: Spiral
Material: CobaltSize: #10
Cutting Direction: Right HandFinish: Bright
Item: Double End Drill/CountersinkIncluded Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, Cobalt, Bright Finish, Included Angle 60 Degrees , Countersink Style Plain, Dimension Type Wire, Size #10, Overall Length 3-3/4 In., Point Dia. 3/8 In., Body Dia. 1 In., Number of Flutes 2

Reviews