KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill/Countersink Bit, 60 Deg, #2x4 L, HSS

KEO| Zoro #: G1372411| Mfr #: 22040

$15.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Series: Long
Countersink Style: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372411 Mfr #: 22040
Cutting Direction: Right HandSeries: Long
Countersink Style: PlainOverall Length: 4"
Finish: BrightFlute Type: Spiral
Point Dia.: 5/64"Item: Double End Drill/Countersink
Size: #2Body Dia.: 3/16"
Number of Flutes: 2Material: High Speed Steel
Included Angle: 60 DegreesCountry of Origin (subject to change): United States

Description

Double End Drill/Countersink,Right Hand,Flute Type Spiral,High Speed Steel,Bright Finish,Included Angle 60 Degrees ,Countersink Style Plain,Size #2,Long Series,Point Dia. 5/64 In.,Body Dia. 3/16 In.,Overall Length 4 In.,Number of Flutes 2

Reviews