KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill/Countersink Bit, 60 Deg, #4, Co, BRGT

KEO| Zoro #: G2437766| Mfr #: 10442

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Countersink Style: Plain
Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437766 Mfr #: 10442
Cutting Direction: Right HandCountersink Style: Plain
Overall Length: 2-1/8"Finish: Bright
Flute Type: SpiralPoint Dia.: 1/8"
Item: Double End Drill/CountersinkSize: #4
Body Dia.: 5/16"Number of Flutes: 2
Material: CobaltIncluded Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, Cobalt, Bright Finish, Included Angle 60 Degrees , Countersink Style Plain, Size #4, Point Dia. 1/8 In., Body Dia. 5/16 In., Overall Length 2-1/8, Number of Flutes 2

Reviews