Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill/Countersink Bit, 60 Deg, #6, HSS, TiN

  • Zoro #: G3097622
  • Mfr #: 10600-TiN
$21.14
  • Measurement System: Wire
  • Size: #6
  • Point Dia.: 7/32"
See full product details
Orders over $75 ship free.

Keo #10600-TIN Specifications

  • Zoro #: G3097622
  • Mfr #: 10600-TiN
Measurement System: Wire Size: #6
Point Dia.: 7/32" Size- Decimal: #8 (0.1990)
Material: High Speed Steel Countersink Style: Plain
Finish - Machining: TiN Material - Machining: High Speed Steel
Cutting Direction: Right Hand Body Dia.: 1/2 in
Number of Flutes: 2 Dimension Type: Wire
Included Angle: 60 Degrees Cutting Direction - Machining: Right Hand
Flute Type: Spiral Drill Size: #6
Trade Size: Standard Finish: Tin
Drill Point Dia.: 7/32 in Item: Center Drill
Overall Length: 3 in Countersink Angle: 60 Degrees
Size - Decimal: #6 - 0.2040 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #6

Reviews of Keo #10600-TIN