KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill/Countersink Bit, 60 Deg, #9, Co, BRGT

KEO| Zoro #: G1099612| Mfr #: 10942

$97.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Countersink Style: Plain
Overall Length: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099612 Mfr #: 10942
Cutting Direction: Right HandCountersink Style: Plain
Overall Length: 3-5/8"Finish: Bright
Flute Type: SpiralPoint Dia.: 11/32"
Item: Double End Drill/CountersinkSize: #9
Body Dia.: 7/8"Number of Flutes: 2
Material: CobaltIncluded Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, Cobalt, Bright Finish, Included Angle 60 Degrees , Countersink Style Plain, Size #9, Point Dia. 11/32 In., Body Dia. 7/8 In., Overall Length 3-5/8 In., Number of Flutes 2

Reviews