Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Drill/Countersink Bit, 60 Deg, #9, HSS, BRGT

KEO | Zoro #: G0939014 | Mfr #: 10900

$ 64.74 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Keo #10900 Specifications

Zoro #: G0939014 Mfr #: 10900
Overall Length: 3-5/8" Cutting Direction: Right Hand
Dimension Type: Wire Finish: Bright
Point Dia.: 11/32" Size: #9
Included Angle: 60 Degrees Item: Double End Drill/Countersink
Material: High Speed Steel Number of Flutes: 2
Body Dia.: 7/8" Flute Type: Spiral
Countersink Style: Plain Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, Bright Finish, Included Angle 60 Degrees , Countersink Style Plain, Dimension Type Wire, Size #9

Reviews