DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drill/Countersink Bit, 82 Deg, #1, HSS, TiN

KEO| Zoro #: G2436375| Mfr #: 10182-TiN

$10.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Countersink Style: Plain
Point Dia.: 3/64"
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436375 Mfr #: 10182-TiN
Countersink Style: PlainPoint Dia.: 3/64"
Number of Flutes: 2Overall Length: 1-1/4"
Body Dia.: 1/8"Flute Type: Spiral
Material: High Speed SteelSize: #1
Cutting Direction: Right HandFinish: TiN Coated
Item: Double End Drill/CountersinkIncluded Angle: 82 Degrees
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, TiN Coated Finish, Included Angle 82 Degrees , Countersink Style Plain, Size #1, Point Dia. 3/64 In., Body Dia. 1/8 In., Overall Length 1-1/4 In., Number of Flutes 2

Reviews