BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drill/Countersink Bit, 82 Deg, #10, HSS, TiN

KEO| Zoro #: G1004656| Mfr #: 11082-TiN

$99.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed SteelCutting Direction: Right HandPoint Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004656 Mfr #: 11082-TiN
Material: High Speed SteelCutting Direction: Right Hand
Point Dia.: 3/8"Included Angle: 82 Degrees
Overall Length: 3-3/4"Flute Type: Spiral
Size: #10Item: Double End Drill/Countersink
Finish: TiN CoatedCountersink Style: Plain
Body Dia.: 1"Number of Flutes: 2
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, TiN Coated Finish, Included Angle 82 Degrees , Countersink Style Plain, Dimension Type Wire, Size #10, Overall Length 3-3/4 In., Point Dia. 3/8 In., Body Dia. 1 In., Number of Flutes 2

Reviews