SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill/Countersink Bit, 82 Deg, #9, HSS, TiN

KEO| Zoro #: G1361586| Mfr #: 10982-TiN

$82.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed SteelCutting Direction: Right HandPoint Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361586 Mfr #: 10982-TiN
Material: High Speed SteelCutting Direction: Right Hand
Point Dia.: 11/32"Included Angle: 82 Degrees
Overall Length: 3-5/8"Flute Type: Spiral
Size: #9Item: Double End Drill/Countersink
Finish: TiN CoatedCountersink Style: Plain
Body Dia.: 7/8"Number of Flutes: 2
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, TiN Coated Finish, Included Angle 82 Degrees , Countersink Style Plain, Dimension Type Wire, Size #9, Overall Length 3-5/8 In., Point Dia. 11/32 In., Body Dia. 7/8 In., Number of Flutes 2

Reviews