SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill/Countersink Bit, 90 Deg, #1, HSS, BRGT

KEO| Zoro #: G0432616| Mfr #: 10190

$8.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed SteelCutting Direction: Right HandPoint Dia.: 3/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432616 Mfr #: 10190
Material: High Speed SteelCutting Direction: Right Hand
Point Dia.: 3/64"Included Angle: 90 Degrees
Overall Length: 1-1/4"Flute Type: Spiral
Size: #1Item: Double End Drill/Countersink
Finish: BrightCountersink Style: Plain
Body Dia.: 1/8"Number of Flutes: 2
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, Bright Finish, Included Angle 90 Degrees , Countersink Style Plain, Dimension Type Wire, Size #1, Overall Length 1-1/4 In., Point Dia. 3/64 In., Body Dia. 1/8 In., Number of Flutes 2

Reviews