BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drill/Countersink Bit, 90 Deg, #4 1/2, HSS

KEO| Zoro #: G0963444| Mfr #: 14590

$16.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"Size: #4-1/2Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963444 Mfr #: 14590
Overall Length: 2-1/2"Size: #4-1/2
Flute Type: SpiralNumber of Flutes: 2
Cutting Direction: Right HandCountersink Style: Plain
Point Dia.: 9/64"Included Angle: 90 Degrees
Item: Double End Drill/CountersinkBody Dia.: 3/8"
Material: High Speed SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • KEO plain type combined drill and countersinks are used for producing center holes in components or workpieces which require machining between centers.

Reviews