KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill/Countersink Bit, 90 Deg, #9, HSS, BRGT

KEO| Zoro #: G0970191| Mfr #: 10990

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Countersink Style: Plain
Overall Length: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970191 Mfr #: 10990
Cutting Direction: Right HandCountersink Style: Plain
Overall Length: 3-5/8"Finish: Bright
Flute Type: SpiralPoint Dia.: 11/32"
Item: Double End Drill/CountersinkSize: #9
Body Dia.: 7/8"Number of Flutes: 2
Material: High Speed SteelIncluded Angle: 90 Degrees
Country of Origin (subject to change): United States

Description

Double End Drill/Countersink, Right Hand, Flute Type Spiral, High Speed Steel, Bright Finish, Included Angle 90 Degrees , Countersink Style Plain, Size #9, Point Dia. 11/32 In., Body Dia. 7/8 In., Overall Length 3-5/8 In., Number of Flutes 2

Reviews