SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combined Drill & Countersink Set - Plain Solid Carbide

KEO| Zoro #: G0557627| Mfr #: 10003

$173.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Solid CarbideCutting Direction: Right HandIncluded Angle: 60 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557627 Mfr #: 10003
Material: Solid CarbideCutting Direction: Right Hand
Included Angle: 60 DegreesNumber of Pieces: 5
Number of Flutes: 1Sizes Included: #1, #2, #3, #4, #5
Countersink Style: PlainItem: Combined Drill/Countersink Set
Includes: Wood HolderFinish: Bright
Country of Origin (subject to change): United States

Description

  • This 5-piece set includes one piece each of the following plain type combined drill with a standard 60 degree included countersink angle.
  • KEO plain type combined drill and countersinks are used for producing center holes in components or workpieces which require machining between centers.

Reviews