PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drill/Countersink Set, 5PC, 60 Deg, HSS, TiN

KEO| Zoro #: G0736592| Mfr #: 10000-TiN

$74.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: #1, #2, #3, #4, #5Item: Combined Drill/Countersink SetFinish: Tin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736592 Mfr #: 10000-TiN
Sizes Included: #1, #2, #3, #4, #5Item: Combined Drill/Countersink Set
Finish: TinMaterial: High Speed Steel
Cutting Direction: Right HandIncluded Angle: 60 Degrees
Countersink Style: PlainNumber of Flutes: 1
Number of Pieces: 5Includes: Wood Holder
Country of Origin (subject to change): United States

Description

Combined Drill/Countersink Set, Cutting Direction Right Hand, Number of Pieces 5, High Speed Steel, TiN Finish, Included Angle 60 Degrees , Countersink Style Plain, Number of Flutes 1, Dimension Type Wire, Sizes Included #1, #2, #3, #4, #5, Includes Wood Holder

Reviews