Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyseat Cutter, Cobalt, 1 1/2, #1212, STAG

  • Zoro #: G0953154
  • Mfr #: 94173
$95.23 7% off
$88.00
  • Type: Standard
  • Cutter Dia.: 1-1/2 in
  • Finish: Bright (Uncoated)
See full product details
This item ships free.

Keo #94173 Specifications

  • Zoro #: G0953154
  • Mfr #: 94173
Type: Standard Cutter Dia.: 1-1/2 in
Finish: Bright (Uncoated) Tooth Type: Staggered
Material: Cobalt Steel Included Angle (Deg.): -
American Standard No.: 1212 Shank: Straight
Sizes Included: - Item: Standard Keyseat Cutter
Left/Right Hand: Right Hand Cut Overall Length: 2-3/8 in
Shank Dia.: 1/2 in Number of Pieces: 1500
Number of Teeth: 14 Face Width: 3/8"
Neck Dia.: 15/32 in Cutter Dia. - Machining: 1-1/2"
Material - Machining: Cobalt Cutter Thickness: 3/8 in
Measurement System: Fractional Inch Primary Material Application: All Materials
Cutting Direction: Right Hand American Standard Size: 1,212
Shank Type - Machining: Straight Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Keyseat Cutter, Cobalt, Staggered, 1-1/2 in Cutter Dia., Right Hand

Reviews of Keo #94173