Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyseat Cutter, HSS, 1 1/8 In, #1009, STAG
  • Zoro #: G0258763
  • Mfr #: 60095
$66.38
  • Overall Length: 2-5/16"
  • Tooth Type: Staggered
  • Number of Pieces: 1500
See full product details
This item ships free.

Keo #60095 Specifications

  • Zoro #: G0258763
  • Mfr #: 60095
Overall Length: 2-5/16" Tooth Type: Staggered
Number of Pieces: 1500 American Standard No.: 1009
Left/Right Hand: Right Hand Cut Shank: Straight
Type: Standard Number of Teeth: 10
Item: Standard Keyseat Cutter Sizes Included: -
Cutter Dia.: 1-1/8" Shank Dia.: 1/2"
Included Angle (Deg.): - Face Width: 5/16"
Finish: Bright (Uncoated) Material: High Speed Steel
Neck Dia.: 0.4350" Measurement System: Fractional Inch
Cutter Thickness: 5/16" Material - Machining: High Speed Steel
Cutter Dia. - Machining: 1-1/8" Primary Material Application: General Purpose
American Standard Size: 1009 Cutting Direction: Right Hand
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyseat Cutter, 1-1/8 In., High Speed Steel, 5/16 In.

Reviews of Keo #60095