Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyseat Cutter, Cobalt, 1 3/8, #1211, STAG

  • Zoro #: G0526617
  • Mfr #: 94167

$81.44

  • Included Angle (Deg.): -
  • Cutter Dia.: 1-3/8"
  • Shank Dia.: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #94167 Specifications

  • Zoro #: G0526617
  • Mfr #: 94167
Included Angle (Deg.): - Cutter Dia.: 1-3/8"
Shank Dia.: 1/2" Overall Length: 2-3/8"
Sizes Included: - Type: Standard
Face Width: 3/8" Left/Right Hand: Right Hand Cut
Finish: Bright (Uncoated) American Standard No.: 1211
Number of Teeth: 12 Shank: Straight
Tooth Type: Staggered Material: Cobalt Steel
Item: Standard Keyseat Cutter Number of Pieces: 1500
Neck Dia.: 15/32" Measurement System: Fractional Inch
Cutter Thickness: 3/8" Cutter Dia. - Machining: 1-3/8"
Material - Machining: Cobalt Primary Material Application: General Purpose
Cutting Direction: Right Hand American Standard Size: 1211
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyseat Cutter, 1-3/8 In., Cobalt, 3/8 In.

Reviews of Keo #94167