Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyseat Cutter, Carbide Tip, 1 In, #1202

  • Zoro #: G0523801
  • Mfr #: 94085

$173.60

  • Face Width: 3/8"
  • Item: Standard Keyseat Cutter
  • Sizes Included: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #94085 Specifications

  • Zoro #: G0523801
  • Mfr #: 94085
Face Width: 3/8" Item: Standard Keyseat Cutter
Sizes Included: - Shank: Straight
Shank Dia.: 1/2" Tooth Type: Straight
Finish: Bright (Uncoated) Number of Teeth: 8
American Standard No.: 1208 Number of Pieces: 1500
Type: Standard Material: High Speed Steel, Carbide Tipped
Included Angle (Deg.): - Left/Right Hand: Right Hand Cut
Overall Length: 2-3/8" Cutter Dia.: 1"
Neck Dia.: 13/32" Cutter Dia. - Machining: 1"
Measurement System: Fractional Inch Material - Machining: Carbide Tipped
Cutter Thickness: 3/8" Primary Material Application: General Purpose
American Standard Size: 1208 Cutting Direction: Right Hand
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyseat Cutter, 1 In., Carbide, 3/8 In.

Reviews of Keo #94085