Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyseat Cutter, Carbide Tip, 7/8, #707, STR
  • Zoro #: G0294551
  • Mfr #: 94049
$153.69
  • Item: Standard Keyseat Cutter
  • Overall Length: 2-7/32"
  • Type: Standard
See full product details
This item ships free.

Keo #94049 Specifications

  • Zoro #: G0294551
  • Mfr #: 94049
Item: Standard Keyseat Cutter Overall Length: 2-7/32"
Type: Standard Sizes Included: -
Finish: Bright (Uncoated) Shank: Straight
Number of Pieces: 1500 Cutter Dia.: 7/8"
Material: High Speed Steel, Carbide Tipped Number of Teeth: 6
Left/Right Hand: Right Hand Cut American Standard No.: 707
Tooth Type: Straight Shank Dia.: 1/2"
Included Angle (Deg.): - Face Width: 7/32"
Neck Dia.: 0.2790" Measurement System: Fractional Inch
Cutter Thickness: 7/32" Cutter Dia. - Machining: 7/8"
Material - Machining: Carbide Tipped Primary Material Application: General Purpose
Cutting Direction: Right Hand American Standard Size: 707
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyseat Cutter, 7/8 In., Carbide, 7/32 In.

Reviews of Keo #94049