Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyseat Cutter, Cobalt, 7/8 In, #807, STAG

  • Zoro #: G0507376
  • Mfr #: 94077

$52.34

  • Sizes Included: -
  • Number of Teeth: 10
  • Tooth Type: Staggered
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #94077 Specifications

  • Zoro #: G0507376
  • Mfr #: 94077
Sizes Included: - Number of Teeth: 10
Tooth Type: Staggered Finish: Bright (Uncoated)
Shank Dia.: 1/2" Included Angle (Deg.): -
Shank: Straight Material: Cobalt Steel
Cutter Dia.: 7/8" Overall Length: 2-1/4"
Type: Standard Number of Pieces: 1500
Face Width: 1/4" American Standard No.: 807
Item: Standard Keyseat Cutter Left/Right Hand: Right Hand Cut
Neck Dia.: 0.3420" Cutter Dia. - Machining: 7/8"
Material - Machining: Cobalt Cutter Thickness: 1/4"
Measurement System: Fractional Inch Primary Material Application: General Purpose
American Standard Size: 807 Cutting Direction: Right Hand
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyseat Cutter, 7/8 In., Cobalt, 1/4 In.

Reviews of Keo #94077