BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyseat Cutter, Carbide Tip, 1 1/2, #1012

KEO| Zoro #: G1538607| Mfr #: 94170

$198.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed Steel, Carbide TippedType: StandardItem: Keyseat Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538607 Mfr #: 94170
Material: High Speed Steel, Carbide TippedType: Standard
Item: Keyseat CutterOverall Length: 2-5/16"
Shank Dia.: 1/2"Shank: Straight
Number of Pieces: -Number of Teeth: 8
Sizes Included: -Tooth Type: Staggered Tooth
Face Width: 5/16"Finish: Bright
Cutter Dia.: 1-1/2"Left/Right Hand: Right Hand Cut
American Standard No.: 1012Included Angle (Deg.): -
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/2 In, Face Width 5/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/16 In, American Standard No 1012

Reviews