KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyseat Cutter, Carbide Tip, 1 1/2, #812

KEO| Zoro #: G1542161| Mfr #: 94163

$218.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand Cut
Type: Standard
Tooth Type: Straight Tooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542161 Mfr #: 94163
Left/Right Hand: Right Hand CutType: Standard
Tooth Type: Straight ToothMaterial: High Speed Steel, Carbide Tipped
Overall Length: 2-1/4"Shank: Straight
Cutter Dia.: 1-1/2"Face Width: 1/4"
Finish: BrightNumber of Teeth: 8
American Standard No.: 812Shank Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/2 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 812

Reviews