Keyseat Cutter, Carbide Tip, 1 1/2, #812

KEO| Zoro #: G1194094| Mfr #: 94164

$198.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 812Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194094 Mfr #: 94164
Included Angle (Deg.): -American Standard No.: 812
Overall Length: 2-1/4"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 1/4"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 8Cutter Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/2 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 812

Reviews