Keyseat Cutter, Carbide Tip, 1 1/4, #1210

KEO| Zoro #: G1418261| Mfr #: 94140

$192.51 /ea

This item ships free. Details.Standard ground shipping.
Shank Dia.: 1/2"Type: StandardIncluded Angle (Deg.): -
Save 15%. Sign up for Z-mail.


Zoro #: G1418261 Mfr #: 94140
Shank Dia.: 1/2"Type: Standard
Included Angle (Deg.): -Shank: Straight
Tooth Type: Staggered ToothAmerican Standard No.: 1210
Material: High Speed Steel, Carbide TippedItem: Keyseat Cutter
Overall Length: 2-3/8"Left/Right Hand: Right Hand Cut
Number of Pieces: -Cutter Dia.: 1-1/4"
Face Width: 3/8"Finish: Bright
Sizes Included: -Number of Teeth: 8
Country of Origin (subject to change): United States


Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 3/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/8 In, American Standard No 1210